Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311601301

  • Zoro # G9277633


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311601301
Zoro #
G9277633
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Shank Dia.
29.56mm
Overall Length
250.00mm
Tap Size
M36
Tap Dimension Type
Metric
Thread Length
76.00mm
Tap Length Standard
DIN
Shank Length
107.00 mm
Thread Size
M36x4
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
75% Thread Drill Size
32.10
65% Thread Drill Size
32.62 mm
Square Size
23.50mm
Size
M36
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13116
Secondary Material Application ISO Code
M
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Material Grade - Machining
13116
Thread Pitch
4.00mm
Tap Shank Standard
DIN
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application
Stainless Steel
Thread Limit
D11
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Shank Type - Machining
Straight
List Number
13116
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.