Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311602101

  • Zoro # G9277712


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311602101
Zoro #
G9277712
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Thread Length
76.00mm
Tap Size
M36
Overall Length
200.00mm
Tap Dimension Type
Metric
Shank Dia.
29.56mm
Shank Length
82.00 mm
Thread Size
M36x4
Tap Length Standard
DIN
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
65% Thread Drill Size
32.62 mm
75% Thread Drill Size
32.10
Square Size
23.50mm
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Thread Pitch
4.00mm
Extended Neck
Yes
Tap Shank Standard
DIN
Thread Limit
D21
Thread Standard
Metric Coarse
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Material Grade - Machining
13116
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.