Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312701201

  • Zoro # G9278297


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312701201
Zoro #
G9278297
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Shank Dia.
29.56mm
Thread Length
76.00mm
Tap Dimension Type
Metric
Overall Length
200.00mm
Tap Size
M36
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Tap Length Standard
DIN
75% Thread Drill Size
32.10
Thread Size
M36x4
Square Size
23.49mm
65% Thread Drill Size
32.62 mm
Shank Length
167.00 mm
Size
M36
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
M
Material Grade - Machining
13127
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Thread Pitch
4.00mm
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Thread Limit
D11
Features
Vertical Tapping
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 199 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.