Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 5 Flutes, TiCN

  • Mfr # 1311801208

  • Zoro # G9288833


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311801208
Zoro #
G9288833
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Overall Length
200.00mm
Tap Size
M36
Tap Dimension Type
Metric
Thread Length
76.00mm
Shank Dia.
29.56mm
65% Thread Drill Size
32.62 mm
Shank Length
82.00 mm
Tap Length Standard
DIN
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Square Size
23.50mm
Thread Size
M36x4
75% Thread Drill Size
32.10
Size
M36
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13118
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, M, N
Thread Pitch
4.00mm
Features
Ductile Castings, Wind Energy Industry
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
16500
Thread Limit
D11
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.