Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 5 Flutes, TiCN

  • Mfr # 1311801308

  • Zoro # G9288842


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311801308
Zoro #
G9288842
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Shank Dia.
29.56mm
Tap Dimension Type
Metric
Overall Length
250.00mm
Tap Size
M36
Thread Length
76.00mm
65% Thread Drill Size
32.62 mm
Square Size
23.50mm
Thread Size
M36x4
75% Thread Drill Size
32.10
Shank Length
107.00 mm
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Tap Length Standard
DIN
Size
M36
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13118
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, M, N
Thread Pitch
4.00mm
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, P
Thread Limit
D11
Material Grade - Machining
16500
Features
Ductile Castings, Wind Energy Industry
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Number of Pieces
1
List Number
13118

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.