Spiral Flute Tap, M4-0.70, Bottoming, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 1985508

  • Zoro # G9281212


product price:  $20.79
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1985508
Zoro #
G9281212
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M4-0.70
75% Thread Drill Size
8.50
Shank Length
35.00 mm
Thread Size
M4x1.5
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Square Size
3.33mm
Size
M4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
List Number
143
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
143
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Features
Bright and Steam Oxide surface treatment, Complete Offering, For blind hole applications, HSSE material, Improves wear resistance for extended tap life, Inch and Metric, Increased wear resistance Spiral Flute, S/O increases mechanical lubricity TiCN coating, Slow spiral Efficient chip evacuation
Thread Limit
D4
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel

Description

Spiral Flute Tap, Thread Size M4x1.5, Metric, Overall Length 54 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.