Zoro Homepage

Spiral Flute Tap, M4-0.70, Modified Bottoming, Metric Coarse, Oxide

  • Mfr # 2290601

  • Zoro # G3624774


product price: $29.29
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2290601
Zoro #
G3624774
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
63.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
Square Size
0.1310 in
75% Thread Drill Size
3.30
Shank Length
1 5/8 in
65% Thread Drill Size
3.40 mm
Tap Length Standard
DIN
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Thread Size
M4x0.7
Size
M4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
229
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
ANSI, DIN
Series
229
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Primary Material Application
Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
229
Thread Pitch
0.70mm
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Thread Limit
Not Rated
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Features
Performance Spiral Flute Taps for All Applications
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Tap Shank Standard
DIN

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 2 31/64 in, High Speed Steel, Black Oxide, Thread Length 7/32 in, 75 Percent Thread Drill Size 3.30, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.