Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse

  • Mfr # 1315900208

  • Zoro # G9289104


product price: $23.89
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1315900208
Zoro #
G9289104
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Shank Length
35.00 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Square Size
3.33mm
65% Thread Drill Size
3.40 mm
Size
M4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
13159
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13159
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Thread Pitch
0.70mm
Measurement System
Metric
Thread Limit
Not Rated
Primary Material Application ISO Code
N
Spiral Direction
Left Hand
Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Material Grade - Machining
13159
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.