Zoro Homepage

Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 1985408

  • Zoro # G9281185


product price: $16.79
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985408
Zoro #
G9281185
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
75% Thread Drill Size
3.30
Square Size
3.33mm
Shank Length
35.00 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
143
Features
Bright and Steam Oxide surface treatment, Complete Offering, For blind hole applications, HSSE material, Improves wear resistance for extended tap life, Inch and Metric, Increased wear resistance Spiral Flute, S/O increases mechanical lubricity TiCN coating, Slow spiral Efficient chip evacuation
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Thread Limit
D4
Thread Standard
Metric Coarse
Thread Pitch
0.70mm
Helix Angle
50 Degrees
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Measurement System
Metric
Number of Pieces
1
List Number
143

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.