Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312701501

  • Zoro # G9278324


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312701501
Zoro #
G9278324
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Tap Dimension Type
Metric
Tap Size
M42
Thread Length
81.00mm
Overall Length
300.00mm
Pitch Diameter Limit
D11
Shank Dia.
36.50mm
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Square Size
27.22mm
Tap Length Standard
DIN
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
75% Thread Drill Size
37.62
Shank Length
265.00 mm
Size
M42

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
List Number
13127
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, P
Thread Limit
D11
Extended Neck
Yes
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
4.50mm
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material Grade - Machining
13127
Helix Angle
45 Degrees
Features
Vertical Tapping
Coolant Fed
Coolant Through

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300 mm, High Speed Steel, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.