Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311601401

  • Zoro # G9277642


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311601401
Zoro #
G9277642
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Overall Length
200.00mm
Shank Dia.
36.50mm
Thread Length
81.00mm
Tap Dimension Type
Metric
Tap Size
M42
Tap Length Standard
DIN
Shank Length
102.00 mm
Square Size
27.23mm
75% Thread Drill Size
37.62
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Size
M42
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13116
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees
Measurement System
Metric
Material Grade - Machining
13116
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
4.50mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Limit
D11
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.