Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311601501

  • Zoro # G9277651


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311601501
Zoro #
G9277651
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Overall Length
300.00mm
Thread Length
81.00mm
Tap Size
M42
Shank Dia.
36.50mm
Tap Dimension Type
Metric
Shank Length
152.00 mm
75% Thread Drill Size
37.62
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Tap Length Standard
DIN
Square Size
27.23mm
Size
M42
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Material Grade - Machining
13116
Thread Standard
Metric Coarse
Thread Pitch
4.50mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Measurement System
Metric
Thread Limit
D11
Tap Shank Standard
DIN
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.