Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311602201

  • Zoro # G9277721


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311602201
Zoro #
G9277721
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Shank Dia.
36.50mm
Overall Length
200.00mm
Tap Size
M42
Thread Length
81.00mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Square Size
27.23mm
75% Thread Drill Size
37.62
Shank Length
102.00 mm
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Size
M42
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Series
13116
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D21
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Thread Pitch
4.50mm
Helix Angle
15 Degrees
Secondary Material Application ISO Code
M
Features
Wind Energy Applications
Tap Shank Standard
ANSI
Material Grade - Machining
16500
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.