Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311701401

  • Zoro # G9278071


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311701401
Zoro #
G9278071
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Tap Dimension Type
Metric
Tap Size
M42
Pitch Diameter Limit
D11
Shank Dia.
36.50mm
Overall Length
200.00mm
Thread Length
81.00mm
65% Thread Drill Size
38.20 mm
Square Size
27.23mm
75% Thread Drill Size
37.62
Thread Size
M42x4.5
Tap Length Standard
DIN
Shank Length
164.00 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Size
M42

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
13117
Tap Style
Spiral Flute
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13117
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Wind Energy Applications
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Thread Pitch
4.50mm
Measurement System
Metric
Extended Neck
No
Material Grade - Machining
16500
Primary Material Application ISO Code
H, K, P

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.