Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311701501

  • Zoro # G9278087


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311701501
Zoro #
G9278087
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Tap Dimension Type
Metric
Thread Length
81.00mm
Tap Size
M42
Shank Dia.
36.50mm
Overall Length
300.00mm
Shank Length
264.00 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Thread Size
M42x4.5
Square Size
27.23mm
65% Thread Drill Size
38.20 mm
Tap Length Standard
DIN
75% Thread Drill Size
37.62
Size
M42
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
13117
Thread Pitch
4.50mm
Shank Type - Machining
Straight
Features
Wind Energy Applications
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Secondary Material Application
Stainless Steel
Extended Neck
No
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Limit
D11
Material Grade - Machining
16500
Secondary Material Application ISO Code
M
Helix Angle
45 Degrees
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.