Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311702201

  • Zoro # G9278157


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311702201
Zoro #
G9278157
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Tap Size
M42
Shank Dia.
36.50mm
Overall Length
200.00mm
Thread Length
81.00mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
Shank Length
164.00 mm
Thread Size
M42x4.5
75% Thread Drill Size
37.62
Square Size
27.23mm
65% Thread Drill Size
38.20 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Size
M42
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13117
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Material Grade - Machining
16500
Features
Wind Energy Applications
Primary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
45 Degrees
Secondary Material Application ISO Code
M
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Thread Pitch
4.50mm
Thread Limit
D21
Tap Shank Standard
ANSI
Extended Neck
No
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.