Spiral Flute Tap, M42-4.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311802208

  • Zoro # G9288937


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311802208
Zoro #
G9288937
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Thread Length
81.00mm
Tap Dimension Type
Metric
Shank Dia.
36.50mm
Overall Length
200.00mm
Tap Size
M42
Shank Length
102.00 mm
75% Thread Drill Size
37.62
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Square Size
27.23mm
Tap Length Standard
DIN
Size
M42
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13118
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
13118
Measurement System
Metric
Thread Limit
D21
Tap Shank Standard
DIN
Spiral Direction
Left Hand
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, N
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Pitch
4.50mm
Primary Material Application ISO Code
H, K, P
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.