Spiral Flute Tap, M42-4.50, Plug, Metric Coarse, 5 Flutes, TiCN

  • Mfr # 1311801508

  • Zoro # G9288867


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311801508
Zoro #
G9288867
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Shank Dia.
36.50mm
Tap Size
M42
Overall Length
300.00mm
Thread Length
81.00mm
Tap Dimension Type
Metric
Thread Size
M42x4.5
Shank Length
152.00 mm
75% Thread Drill Size
37.62
65% Thread Drill Size
38.20 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Tap Length Standard
DIN
Square Size
27.23mm
Size
M42
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN
Series
13118
Cutting Direction - Machining
Right Hand
Material Grade - Machining
13118
Thread Limit
D11
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Extended Neck
Yes
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Thread Pitch
4.50mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M, N
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Thread Standard
Metric Coarse
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.