Spiral Flute Tap, M5-0.80, Bottoming, Metric Coarse, 3 Flutes, TiN

  • Mfr # 2988205

  • Zoro # G5527286


product price: $16.49
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2988205
Zoro #
G5527286
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M5-0.80
Square Size
0.1520 in
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
75% Thread Drill Size
4.20
Shank Length
1 1/2 in
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Size
M5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
ANSI
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
298
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
298
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Features
2B and 6H Class of Fits Eliminates guess work associated with H and D limits, Bright, HSS material Increased wear resistance, Slow spiral Efficient chip evacuation, Spiral Flute For blind hole applications, Steam Oxide surface treatment S/O increases mechanical lubricity, TiCN coating Improves wear resistance for extended tap life
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, High Speed Steel, TiN, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.