Zoro Homepage

Spiral Flute Tap, M5-0.80, Modified Bottoming, Metric Coarse, V

  • Mfr # 1652002108

  • Zoro # G0222140


product price: $72.19
/ea

Key Features

Shank Dia.
4.90mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652002108
Zoro #
G0222140
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.90mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
125.00mm
Thread Length
8.60mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Thread Size
M5x0.8
Square Size
3.86 mm
Shank Length
99.90 mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
List Number
16520
Tap Finish
V
Tap Thread Type
Metric Coarse
Series
16520
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Thread Pitch
0.80mm
Tap Type
Spiral Flute
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
16520
Extended Shank
Yes
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable

Description

Extension Tap, Thread Size M5x0.8, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.