Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6-1.00, Modified Bottoming, 2 Flutes, Metric Coarse

  • Mfr # 2963600

  • Zoro # G9242396


product price: $29.89
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
4.85mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2963600
Zoro #
G9242396
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
64.00mm
Tap Size
M6
Shank Dia.
4.85mm
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D5
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Shank Length
38.00 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Square Size
4.85mm
75% Thread Drill Size
5.00
Size
M6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
296
Tap Thread Type
Metric Coarse
Series
296
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Extended Neck
Yes
Primary Material Application ISO Code
N
Helix Angle
50 Degrees
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Material Grade - Machining
296
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.