Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M8-0.75, Modified Bottoming, Metric Fine, 0 Flutes

  • Mfr # 1652003308

  • Zoro # G0222210


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652003308
Zoro #
G0222210
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
150.00mm
Thread Length
8.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M8-0.75
55% Thread Drill Size
0.3039 in
65% Thread Drill Size
0.3020 in
Square Size
6.05 mm
75% Thread Drill Size
0.3020 in
Thread Size
M8x0.75
Shank Length
117.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
List Number
16520
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16520
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Material Grade - Machining
16520
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.75mm
Extended Shank
Yes
Thread Limit
D4
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application ISO Code
M, P, S
Helix Angle
Variable

Description

Extension Tap, Thread Size M8x0.75, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.