Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650006408
Zoro # G0220847
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
13.80mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650006408
Zoro #
G0220847
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100.00mm
Shank Dia.
13.80mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-1.00
Thread Length
16.00 mm
Thread Size
M18x1
Square Size
10.31mm
Tap Length Standard
DIN
Shank Length
45.00 mm
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M18x1, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 16 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.