Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650006808

  • Zoro # G0220838


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
17.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650006808
Zoro #
G0220838
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-1.00
Thread Length
16.00 mm
Shank Length
57.60 mm
Thread Size
M22x1
Tap Length Standard
DIN
Square Size
13.28mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Thread Pitch
1.00mm
Measurement System
Metric
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Thread Standard
Metric Fine
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Material Grade - Machining
16500
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x1, Metric, Overall Length 125 mm, Powdered Metal, V, Thread Length 16 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.