Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650007008

  • Zoro # G0220923


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650007008
Zoro #
G0220923
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-1.00
Thread Length
16.00 mm
Thread Size
M24x1
Square Size
14.48mm
Shank Length
71.60 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Extended Neck
Yes
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16500
Helix Angle
Variable
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M24x1, Metric, Overall Length 140 mm, Powdered Metal, V, Thread Length 16 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.