Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650007108

  • Zoro # G0220899


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650007108
Zoro #
G0220899
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-2.00
Thread Length
30.00 mm
Tap Length Standard
DIN
Thread Size
M24x2
55% Thread Drill Size
22.50 mm
65% Thread Drill Size
7/8 in
Shank Length
71.60 mm
Drill Bit Size
21.92mm, 22.05mm, 22.18mm, 22.31mm, 22.44mm
Square Size
14.48mm
75% Thread Drill Size
22.00
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Helix Angle
Variable
Material Grade - Machining
16500
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D7
Thread Standard
Metric Fine
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Primary Material Application ISO Code
H, M, P
Thread Pitch
2.00mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Powdered Metal, V, Thread Length 30 mm, 75 Percent Thread Drill Size 22.00, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.