Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650007708

  • Zoro # G0220558


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
25.90mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650007708
Zoro #
G0220558
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Shank Dia.
25.90mm
Tap Size
M30
Tap Dimension Type
Metric
Tap Thread Size
M30-3.50
Thread Length
42.00 mm
Square Size
19.46mm
Drill Bit Size
26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm
Thread Size
M30x3.5
Shank Length
80.00 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Sharp Cutting Edge, Variable Helix Flute
Material Grade - Machining
VC-10
Extended Neck
Yes
Thread Pitch
3.50mm
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, Powdered Metal, V, Thread Length 42 mm, Thread Limit D11, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.