Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650008208
Zoro # G0220917
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
31.30mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650008208
Zoro #
G0220917
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
170.00mm
Shank Dia.
31.30mm
Tap Size
M36
Tap Dimension Type
Metric
Tap Thread Size
M36-2.00
Thread Length
36.00 mm
Thread Size
M36x2
Tap Length Standard
DIN
Drill Bit Size
33.92mm, 34.05mm, 34.18mm, 34.31mm, 34.44mm
Shank Length
85.00 mm
Square Size
23.50mm
Pitch Diameter Limit
D9
Description
Spiral Flute Tap, Thread Size M36x2, Metric, Overall Length 170 mm, Powdered Metal, V, Thread Length 36 mm, Thread Limit D9, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.