Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008308

  • Zoro # G0220698


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
31.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650008308
Zoro #
G0220698
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
31.30mm
Tap Size
M36
Tap Dimension Type
Metric
Tap Thread Size
M36-3.00
Thread Length
36.00 mm
Tap Length Standard
DIN
Shank Length
85.00 mm
Thread Size
M36x3
Drill Bit Size
32.88mm, 33.08mm, 33.27mm, 33.47mm, 33.66mm
Square Size
23.50mm
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
3.00mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Features
Sharp Cutting Edge, Variable Helix Flute
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Helix Angle
Variable
Thread Limit
D10
Material Grade - Machining
VC-10
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M36x3, Metric, Overall Length 200 mm, Powdered Metal, V, Thread Length 36 mm, Thread Limit D10, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.