Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008508

  • Zoro # G0220978


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
33.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650008508
Zoro #
G0220978
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
33.10mm
Tap Size
M39
Tap Dimension Type
Metric
Tap Thread Size
M39-4.00
Pitch Diameter Limit
D11
Thread Length
48.00 mm
Square Size
24.87mm
Thread Size
M39x4
Tap Length Standard
DIN
Shank Length
90.00 mm
Drill Bit Size
34.84mm, 35.10mm, 35.36mm, 35.62mm, 35.88mm

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
16500
Tap Finish
V
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
D11
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Helix Angle
Variable
Thread Pitch
4.00mm
Extended Neck
Yes
Material Grade - Machining
VC-10
Features
Sharp Cutting Edge, Variable Helix Flute
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M39x4, Metric, Overall Length 200 mm, Powdered Metal, V, Thread Length 48 mm, Thread Limit D11, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.