Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008608

  • Zoro # G0220880


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Overall Length
170.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
36.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1650008608
Zoro #
G0220880
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
170.00mm
Shank Dia.
36.30mm
Tap Size
M42
Tap Dimension Type
Metric
Tap Thread Size
M42-1.50
Thread Length
48.00 mm
Thread Size
M42x1.5
Tap Length Standard
DIN
Shank Length
100.00 mm
Square Size
27.23mm
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16500
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
V, VC-10
Spiral Direction
Right Hand
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Limit
D8
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x1.5, Metric, Overall Length 170 mm, Powdered Metal, V, Thread Length 48 mm, Thread Limit D8, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.