Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008708

  • Zoro # G0220987


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
36.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650008708
Zoro #
G0220987
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
36.30mm
Tap Size
M42
Tap Dimension Type
Metric
Tap Thread Size
M42-2.00
Thread Length
48.00 mm
Square Size
27.23mm
Thread Size
M42x2
Tap Length Standard
DIN
65% Thread Drill Size
40.31 mm
75% Thread Drill Size
40.05
Drill Bit Size
39.92mm, 40.05mm, 40.18mm, 40.31mm, 40.44mm
Shank Length
100.00 mm
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Series
16500
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D9
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
V, VC-10
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Extended Neck
Yes
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Pitch
2.00mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M42x2, Metric, Overall Length 170 mm, Powdered Metal, V, Thread Length 48 mm, 75 Percent Thread Drill Size 40.05, Thread Limit D9, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.