Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008808

  • Zoro # G0220969


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
36.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650008808
Zoro #
G0220969
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
36.30mm
Tap Size
M42
Tap Dimension Type
Metric
Tap Thread Size
M42-3.00
Thread Length
48.00 mm
Shank Length
100.00 mm
65% Thread Drill Size
39.47 mm
75% Thread Drill Size
39.08
Square Size
27.23mm
Tap Length Standard
DIN
Drill Bit Size
38.88mm, 39.08mm, 39.27mm, 39.47mm, 39.66mm
Thread Size
M42x3
Pitch Diameter Limit
D12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16500
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
V, VC-10
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
3.00mm
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Thread Limit
D10
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M42x3, Metric, Overall Length 200 mm, Powdered Metal, V, Thread Length 48 mm, 75 Percent Thread Drill Size 39.08, Thread Limit D10, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.