Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650008908

  • Zoro # G0220941


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Overall Length
170.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
36.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650008908
Zoro #
G0220941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
170.00mm
Shank Dia.
36.30mm
Tap Size
M42
Tap Dimension Type
Metric
Tap Thread Size
M42-4.50
Thread Length
54.00 mm
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Shank Length
100.00 mm
75% Thread Drill Size
37.62
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Tap Length Standard
DIN
Square Size
27.23mm
Pitch Diameter Limit
D12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Series
16500
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D12
Secondary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N, P
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
V, VC-10
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Thread Pitch
4.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, Powdered Metal, V, Thread Length 54 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D12, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.