Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650009008

  • Zoro # G0221039


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
38.60mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009008
Zoro #
G0221039
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
38.60mm
Tap Size
M45
Tap Dimension Type
Metric
Tap Thread Size
M45-3.00
Pitch Diameter Limit
D10
Thread Length
48.00 mm
Shank Length
100.00 mm
Square Size
28.93mm
Thread Size
M45x3
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Pieces
1
List Number
16500
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm
Spiral Direction
Right Hand
Material Grade - Machining
V, VC-10
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Thread Limit
D10

Description

Spiral Flute Tap, Thread Size M45x3, Metric, Overall Length 200 mm, Powdered Metal, V, Thread Length 48 mm, Thread Limit D10, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.