Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650009108

  • Zoro # G0221011


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
38.60mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009108
Zoro #
G0221011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
220.00mm
Shank Dia.
38.60mm
Tap Size
M45
Tap Dimension Type
Metric
Tap Thread Size
M45-4.50
Thread Length
54.00 mm
Shank Length
100.00 mm
Square Size
28.93mm
Tap Length Standard
DIN
Thread Size
M45x4.5
Pitch Diameter Limit
D12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Series
16500
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Spiral Direction
Right Hand
Thread Limit
D12
Material Grade - Machining
V, VC-10
Thread Pitch
4.50mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Secondary Material Application
Aluminum, Cast Iron, Steel
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M45x4.5, Metric, Overall Length 220 mm, Powdered Metal, V, Thread Length 54 mm, Thread Limit D12, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.