Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650009208

  • Zoro # G0221063


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
190.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
41.80mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009208
Zoro #
G0221063
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
190.00mm
Shank Dia.
41.80mm
Tap Size
M48
Tap Dimension Type
Metric
Tap Thread Size
M48-1.50
Thread Length
48.00 mm
Square Size
31.32mm
Shank Length
110.00 mm
Thread Size
M48x1.5
Tap Length Standard
DIN
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Series
16500
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D8
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Primary Material Application ISO Code
H, M, P
Thread Pitch
1.50mm
Material Grade - Machining
V, VC-10
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M48x1.5, Metric, Overall Length 190 mm, Powdered Metal, V, Thread Length 48 mm, Thread Limit D8, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.