Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650009408

  • Zoro # G0221020


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
225.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
41.80mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009408
Zoro #
G0221020
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
225.00mm
Shank Dia.
41.80mm
Tap Size
M48
Tap Dimension Type
Metric
Tap Thread Size
M48-3.00
Thread Length
48.00 mm
Thread Size
M48x3
Tap Length Standard
DIN
Square Size
31.32mm
Shank Length
110.00 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Series
16500
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
V, VC-10
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
D11
Measurement System
Metric
Thread Pitch
3.00mm
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M48x3, Metric, Overall Length 225 mm, Powdered Metal, V, Thread Length 48 mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.