Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650009608

  • Zoro # G0221072


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
48.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009608
Zoro #
G0221072
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
250.00mm
Shank Dia.
48.10mm
Tap Size
M56
Tap Dimension Type
Metric
Tap Thread Size
M56-5.50
Thread Length
66.00 mm
Tap Length Standard
DIN
Square Size
36.07mm
Shank Length
120.00 mm
Thread Size
M56x5.5
Pitch Diameter Limit
D14

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16500
Thread Limit
D14
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
V, VC-10
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Pitch
5.50mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Helix Angle
Variable
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M56x5.5, Metric, Overall Length 250 mm, Powdered Metal, V, Thread Length 66 mm, Thread Limit D14, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.