Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650507408

  • Zoro # G0219891


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.090"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650507408
Zoro #
G0219891
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.090"
Shank Dia.
1.021"
Tap Size
1/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Tap Thread Size
1-1/4"-7
Thread Length
15/16 in
Thread Size
1-1/4"-7
Shank Length
3 1/8 in
Drill Bit Size
1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in
65% Thread Drill Size
1.1294 in
Square Size
0.7660 in
Tap Length Standard
DIN
75% Thread Drill Size
1.1108

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
List Number
16505
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Features
Any Application, Any Material, Any Time
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H10
Helix Angle
Variable
Threads per Inch
7
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16505, VC-10
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7 5/64 in, Powdered Metal, V, Thread Length 15/16 in, 75 Percent Thread Drill Size 1.1108, Thread Limit H10, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.