Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650507708

  • Zoro # G0219858


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1650507708
Zoro #
G0219858
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Thread Size
1-3/8"-6
Thread Length
1 1/16 in
Drill Bit Size
1.2018 in, 1.2126 in, 1.2235 in, 1.2343 in, 1.2451 in
75% Thread Drill Size
1.2126
Square Size
0.8310 in
Shank Length
3 5/16 in
65% Thread Drill Size
1.2343 in
Tap Length Standard
DIN
Thread Size
1-3/8"-6
Pitch Diameter Limit
H10

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Material Grade - Machining
16505, VC-10
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Threads per Inch
6
Helix Angle
Variable
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Thread Limit
H10
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 7 7/8 in, Powdered Metal, V, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 1.2126, Thread Limit H10, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.