Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650508208

  • Zoro # G0219900


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.300"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.233"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650508208
Zoro #
G0219900
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.300"
Shank Dia.
1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Tap Thread Size
1-1/2"-12
Thread Length
13/16 in
Thread Size
1-1/2"-12
65% Thread Drill Size
1.4296 in
Drill Bit Size
1.4134 in, 1.4188 in, 1.4242 in, 1.4296 in, 1.4351 in
Tap Length Standard
DIN
75% Thread Drill Size
1.4188
Shank Length
3 3/32 in
Square Size
0.9250 in

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
List Number
16505
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Threads per Inch
12
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Material Grade - Machining
16505, VC-10
Extended Neck
Yes
Features
Any Application, Any Material, Any Time
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Thread Limit
H8
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 11/16 in, Powdered Metal, V, Thread Length 53/64 in, 75 Percent Thread Drill Size 1.4188, Thread Limit H8, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.