Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650508408

  • Zoro # G0220022


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.660"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.430"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650508408
Zoro #
G0220022
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8.660"
Shank Dia.
1.430"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Tap Thread Size
1-3/4"-5
Thread Length
1 1/4 in
Square Size
1.0720 in
Drill Bit Size
1.5422 in, 1.5551 in, 1.5681 in, 1.5811 in, 1.5941 in
Thread Size
1-3/4"-5
Tap Length Standard
DIN
65% Thread Drill Size
1.5811 in
75% Thread Drill Size
1.5551
Shank Length
3 29/32 in
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
16505, VC-10
Tap Shank Standard
DIN
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Helix Angle
Variable
Threads per Inch
5
Thread Limit
H11
Primary Material Application ISO Code
H, M, P
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, Powdered Metal, V, Thread Length 1 19/64 in, 75 Percent Thread Drill Size 1.5551, Thread Limit H11, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.