Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1654002208
Zoro # G0221632
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
13.80mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1654002208
Zoro #
G0221632
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
110.00mm
Shank Dia.
13.80mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-1.50
Thread Length
31.80mm
75% Thread Drill Size
16.50
55% Thread Drill Size
16.90 mm
Square Size
10.31mm
Tap Length Standard
DIN
Shank Length
55.00 mm
Thread Size
M18x1.5
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
65% Thread Drill Size
21/32 in
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.