Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654002308

  • Zoro # G0221617


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
13.80mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654002308
Zoro #
G0221617
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
13.80mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-2.50
Thread Length
31.80mm
65% Thread Drill Size
21/32 in
Thread Size
M18x2.5
Square Size
10.31mm
Drill Bit Size
15.05mm, 15.40mm, 15.56mm, 15.73mm, 15.89mm
Shank Length
70.00 mm
55% Thread Drill Size
16.20 mm
Tap Length Standard
DIN
75% Thread Drill Size
16.50
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16540
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D7
Measurement System
Metric
Helix Angle
Variable
Thread Pitch
2.50mm
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Powdered Metal, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.