Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654002408

  • Zoro # G0221702


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
14.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654002408
Zoro #
G0221702
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
14.30mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
31.80mm
Tap Length Standard
DIN
Shank Length
63.20 mm
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
75% Thread Drill Size
18.50
55% Thread Drill Size
18.90 mm
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
Square Size
12.42mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Measurement System
Metric
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Extended Neck
Yes
Material Grade - Machining
16540
Helix Angle
Variable
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Limit
D6
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
1.50mm
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 18.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.