Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654002608

  • Zoro # G0221888


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
25.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654002608
Zoro #
G0221888
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
25.10mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-1.50
Thread Length
31.80mm
Tap Length Standard
DIN
Shank Length
57.60 mm
65% Thread Drill Size
20.75 mm
55% Thread Drill Size
20.90 mm
Square Size
13.28mm
Thread Size
M22x1.5
75% Thread Drill Size
0.8438
Drill Bit Size
20.44mm, 20.54mm, 20.64mm, 20.73mm, 20.83mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Material Grade - Machining
16540
Helix Angle
Variable
Thread Limit
D6
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Tap Shank Standard
DIN
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 0.8438, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.