Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1654002708
Zoro # G0221711
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
25.10mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1654002708
Zoro #
G0221711
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
140.00mm
Shank Dia.
25.10mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.00
Thread Length
31.80mm
Shank Length
72.60 mm
75% Thread Drill Size
20.05
Square Size
13.28mm
Tap Length Standard
DIN
65% Thread Drill Size
20.31 mm
Drill Bit Size
19.92mm, 20.05mm, 20.18mm, 20.31mm, 20.44mm
Thread Size
M22x2
Pitch Diameter Limit
D7
Description
Spiral Flute Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 20.05, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.