Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654002908

  • Zoro # G0221757


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654002908
Zoro #
G0221757
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
31.80mm
Tap Thread Size
M24-1.50
Shank Length
71.60 mm
Square Size
14.48mm
Thread Size
M24x1.5
65% Thread Drill Size
22.73 mm
Tap Length Standard
DIN
75% Thread Drill Size
22.54
Drill Bit Size
22.44mm, 22.54mm, 22.64mm, 22.73mm, 22.83mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Material Grade - Machining
16540
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Measurement System
Metric
Thread Standard
Metric Fine
Helix Angle
Variable
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
1.50mm
Thread Limit
D6
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 22.54, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.