Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654003008

  • Zoro # G0221827


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654003008
Zoro #
G0221827
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
31.80mm
Tap Thread Size
M24-2.00
Square Size
14.48mm
55% Thread Drill Size
22.50 mm
Shank Length
71.60 mm
75% Thread Drill Size
22.00
Thread Size
M24x2
65% Thread Drill Size
7/8 in
Drill Bit Size
21.92mm, 22.05mm, 22.18mm, 22.31mm, 22.44mm
Tap Length Standard
DIN
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16540
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Extended Neck
Yes
Helix Angle
Variable
Thread Standard
Metric Fine
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D7
Primary Material Application ISO Code
H, M, P
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 22.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.